Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608580319 70MM DIA DIAMOND HOLESAW
BOSCH 2608580319 70MM DIA DIAMOND HOLESAW
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580319
rubix:
2575687
ean:
3165140489188
Technical specifications
Diameter
76
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608580319 70MM DIA DIAMOND HOLESAW
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
319
g
Packaged dimensions (D x W x H)
180
x
112
x
70
mm
Package weight
319
g
Diameter
76
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.80
excl. VAT
/
Each
£
124.56
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
STARRETT CSC20 CORDLESS HOLE SAW 20MM
ROEBUCK 256050 VARI PITCH HOLE SAW 121MM
BAHCO 3832-37 HOLESAW CARB TIPPED 37MM IP
IRWIN 10504177 BLUE 38MM DIAMETER
EVOLUTION 50L HITECH ROTOBOR CUTTER LONG 50MM
2608594224 60MM HOLESAW
BOSCH 2608584779 17MM DIA SHEET METAL HOLESAW
BOSCH 2608584117 BI-METAL COBALT HOLESAW 51MM
LENOX 3009820MMHS T2 BI-METAL HOLE SAW 20MM
LENOX 3002626L T2 BI-METAL HOLE SAW 41MM
EVOLUTION 14L ROTOBOR CUTTER LONG 14MM
BAHCO 3830-95-VIP HOLESAW BIM 95MM IP
BAHCO 3830-54-VIP HOLESAW BIM 54MM IP
LENOX 3002525L T2 BI-METAL HOLE SAW 40MM
BOSCH 2608584801 SHEET METAL HOLESAW 65MM