References
Bahco:3834-SET-73-22/68
Rubix:401A6694
EAN:7314150134809
Documents
Product details : BAHCO 3834-SET-73-22/68 HOLESAW SET
Consists of popular sizes within engineering industry, water and sanitation industry, electric installation industry
Sandflex® Bi-Metal holesaws are specially designed for Metal cutting but can be used in most materials such as wood and plastics
The holesaw cuts through ferrous metals (steel, stainless steel, cast iron) and non-ferrous metals (aluminium, brass, copper)
Cutting depth max 38mm (1 1/2")
4/6 teeth per inch
Arbors require a Power drill with 13mm chuck
Sandflex® Bi-Metal holesaws are specially designed for Metal cutting but can be used in most materials such as wood and plastics
The holesaw cuts through ferrous metals (steel, stainless steel, cast iron) and non-ferrous metals (aluminium, brass, copper)
Cutting depth max 38mm (1 1/2")
4/6 teeth per inch
Arbors require a Power drill with 13mm chuck
Strengths
Sandflex® Bi-Metal Holesaw Set 22 mm-68 mm - 10 Pcs
Technical specifications
Attributes
| Logistic Weight | 2115 g |
|---|
Show UNSPSC/ECL@SS
£ 137.33 excl. VAT
/ Each
£ 164.80 incl. VAT
- Delivery usually within ( 14 ) days

