GISS 8 PIECE ELECTRICIANS HOLESAW SET 865605
electricians hole saw set
See technical informationSee documentsReferences
Roebuck:865605
Rubix:209A8215
EAN:3660338198694
Documents
Product details : GISS 8 PIECE ELECTRICIANS HOLESAW SET 865605
Ultra rigid maintenance set with zip closure.
.
Contents: .
- 6 hole saws 22, 29, 35,44,51,68 .
-2 Mounting shafts 14-30 mm and 32-152 mm
Contents: .
- 6 hole saws 22, 29, 35,44,51,68 .
-2 Mounting shafts 14-30 mm and 32-152 mm
Strengths
Excellent service life compared to a conventional hole saw.
Applications
Materials: metal, stainless steel, aluminum, plastic, wood...
Technical specifications
Attributes
| Number of elements | 8 |
|---|---|
| Min. diameter | 22 mm |
| Max diameter | 68 mm |
Show UNSPSC/ECL@SS
£ 90.06 excl. VAT
/ Each
£ 108.07 incl. VAT
- In stock: Next day delivery


