BAHCO 3834-SET-92 HOLESAW SET BIM


11pc Bi Metal Holesaw Set 16-83mm

References
bahco:3834-SET-92
rubix:2583844
ean:7311518044985
brand logo
brand logo
Technical specifications
Number of elements11
Min. diameter16 mm
Max diameter83 mm
See all Specifications

Product details : BAHCO 3834-SET-92 HOLESAW SET BIM


Sandflex bi-metal holesaw set consisting of popular sizes within the engineering industry, water and sanitation industry and the electrical installation industry. Work excellently in most materials such as wood, plastics, non ferrous and ferrous steel including stainless steel. 11 piece set comprises of 16, 22, 25, 29, 32, 41, 51, 73, 83, 14-30mm and 32-100mm arbors.

Technical specifications


Attributes
Logistic Weight2315 g
Number of elements11
Min. diameter16 mm
Max diameter83 mm
Show UNSPSC/ECL@SS
£ 146.03 excl. VAT
/ Each
£ 175.24 incl. VAT
  • In stock: Next day delivery