GISS 13 PIECE MAINTENANCE HOLESAW SET 865601
Hole saw sets maintenance
See technical informationSee documentsReferences
Superseded Ref:787351
Roebuck:865601
Rubix:209A8214
EAN:3660338198670
Documents
Product details : GISS 13 PIECE MAINTENANCE HOLESAW SET 865601
Ultra rigid maintenance set with zip closure..
Contents:.
-11 hole saws 19, 22, 25, 29,32,35,38,44,51, 68, 76.
-2 Mounting shafts 14-30 mm and 32-210 mm
Contents:.
-11 hole saws 19, 22, 25, 29,32,35,38,44,51, 68, 76.
-2 Mounting shafts 14-30 mm and 32-210 mm
Strengths
Excellent service life compared to a conventional hole saw.
Applications
Materials: metal, stainless steel, aluminum, plastic, wood...
Technical specifications
Attributes
| Number of elements | 13 |
|---|---|
| Min. diameter | 19 mm |
| Max diameter | 76 mm |
Show UNSPSC/ECL@SS
£ 131.81 excl. VAT
/ Each
£ 158.17 incl. VAT
- In stock: Next day delivery


