References
Bahco:3833-SET-301
Rubix:401A6721
Manufacturer :3833-SET-301
EAN:7314150315376
Product details : BAHCO 3833-SET-301 HOLESAW SET MC
Consist of the most popular sizes for carpenters, plumbers and electricians
Superior Multi-Construction holesaws cuts thru wood, wood with nails, bricks, MDF, plaster board, veneer, plastics and so on
Extra deep cutting, 71mm (2 3/4")
Time saving Ejector arbors included to simplify the removal of the core without using any tools
Arbors require a Power drill with 10mm chuck
Upsize adapter to enlarge existing holes by placing a smaller holesaw inside the other
Superior Multi-Construction holesaws cuts thru wood, wood with nails, bricks, MDF, plaster board, veneer, plastics and so on
Extra deep cutting, 71mm (2 3/4")
Time saving Ejector arbors included to simplify the removal of the core without using any tools
Arbors require a Power drill with 10mm chuck
Upsize adapter to enlarge existing holes by placing a smaller holesaw inside the other
Technical specifications
Attributes
| Number of elements | 12 |
|---|---|
| Min. diameter | 25 mm |
| Max diameter | 114 mm |
Show UNSPSC/ECL@SS
£ 288.74 excl. VAT
/ Each
£ 346.49 incl. VAT
- Delivery usually within ( 14 ) days


