Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Trepanning millers
Trepanning millers
Trepanning miller
ARMEG PCH152 152MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)152 MM
ARMEG PCH152 152MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)152 MM
Holesaws
References
armeg:
PCH152
rubix:
234A9450
Technical specifications
Diameter
152
mm
Body material
Cobalt variants
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG PCH152 152MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)152 MM
152mm CVP - Cobalt Vari-PItch Holesaws (Dia)152 mm
Technical specifications
Attributes
Diameter
152
mm
Body material
Cobalt variants
Length of cut
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.67
excl. VAT
/
Each
£
78.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG PCH032 32MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)32 MM
ARMEG PCH020 20MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)20 MM
ARMEG PCH102 102MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)
SANDVIK R416.7-0850-25-01 5747343
SANDVIK R416.7-0900-25-01 5747345
STARRETT HOLESAW KIT GENERAL PURPOSE KFC14021
ARMEG PCH022 22MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)22 MM
ARMEG CH073 73MM HSS HOLESAW (DIA)73 MM
ARMEG CH076 76MM HSS HOLESAW (DIA)76 MM
IRWIN BLUE GROOVE FLAT BIT 35 X 152MM 10502821
ARMEG PCH025 25MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)25 MM
ARMEG CH102 102MM HSS HOLESAW (DIA)102 MM
ACEL 51MM CVP HOLESAW AC0431
ARMEG CH070 70MM HSS HOLESAW (DIA)70 MM
ROEBUCK 866803 TILE DRILL BIT DIAMETER 8 MM