Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Bevel
SPARTEX HORIZONTAL HOOK CLAMPS
SPARTEX HORIZONTAL HOOK CLAMPS
Hook horizontal latch
References
spartex:
6063661
rubix:
2021827
ean:
3660338517839
Technical specifications
Model
Horizontal lever hook and fastener
Clamping force
1.77
kN
Length
137
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX HORIZONTAL HOOK CLAMPS
In galvanized steel and burnished steel.
Supplied with a mounting bracket.
A (mm):41
B (mm):137
C (mm):26
D (mm):24
E (mm):40
F (mm):12,8
G (mm):36-70
H (mm):4
I (mm):13
J (mm):11
K (mm):19-29
L (mm):16
M (mm)5,2
Technical specifications
Attributes
Model
Horizontal lever hook and fastener
Clamping force
1.77
kN
Length
137
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.96
excl. VAT
/
Each
£
43.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX TOGGLE CLAMP MH2UB
SPARTEX TOGGLE CLAMP MG7UB
ROEBUCK MG1UB TOGGLE CLAMP
SPARTEX NOSE MOUNTED PLUNGER CP16
SPARTEX TOGGLE CLAMP MH4UB
SPARTEX NOSE MOUNTED PLUNGER
SPARTEX TOGGLE CLAMP MH1UB
SPARTEX TOGGLE CLAMP MH6UB
SANDVIK C6-PMC-01 SPARE PARTS/ACCESSORIES 6633921
SANDVIK C8-QC-C8-145 EXTENSION ADAPTOR WITH QUICK CHANGE 6883188
DESTACO S/S CLAMP 207-USS
SANDVIK 393.CGS-3219.760 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6426772
SANDVIK 393.CF-12 06 40 CYLINDRICAL SLEEVE 6766859
ROEBUCK E881BH CEILING MAGNET 40MM X 12MM
SANDVIK A393.CG-20 04 52 6153094