SPARTEX NOSE MOUNTED PLUNGER


Plunger nose mounted

References
spartex:6233573
rubix:2021816
ean:3660338517884
brand logo
brand logo
Technical specifications
Modelnose fixation
Clamping force0.49 kN
Length96 mm

Product details : SPARTEX NOSE MOUNTED PLUNGER


Nose mounted.
Supplied with mounted plate, set screw and nut.
Manufactured from zinc plated and passivated steel.
A (mm):96
B (mm):26
C (mm):21
D (mm):30
E (mm):69
F (mm):M16x1,5
G (mm):10
H (mm):44
I (mm):M6x20
J (mm):18
K (mm):13,5
L (mm):5,2
M (mm)

Technical specifications


Attributes
Modelnose fixation
Clamping force0.49 kN
Length96 mm
Show UNSPSC/ECL@SS
£ 26.53 excl. VAT
/ Each
£ 31.84 incl. VAT
  • Usually arrives within 14 working days