References
Spartex:6649590
Rubix:130000B
EAN:3660338518027



Documents
Product details : SPARTEX TOGGLE CLAMP MG7UB
Base mounted.
Bar with adjustable spindle position.
Supplied with set, sorows.
Nuts and flaged washers.
Manufactured from zinc plated and passivated steel.
Bar with adjustable spindle position.
Supplied with set, sorows.
Nuts and flaged washers.
Manufactured from zinc plated and passivated steel.
A (mm):103
B (mm):40
C (mm):25,5
D (mm):40
E (mm):27
F (mm):12,5
G (mm):23
H (mm):5,5
I (mm):M6x40
B (mm):40
C (mm):25,5
D (mm):40
E (mm):27
F (mm):12,5
G (mm):23
H (mm):5,5
I (mm):M6x40
Technical specifications
Attributes
| Clamping force | 0.86 kN |
|---|---|
| Model | vertical lever and adjustable pressure axis |
| Length | 89 mm |
Show UNSPSC/ECL@SS
£ 35.76 excl. VAT
/ Each
£ 42.91 incl. VAT
- Usually arrives within 14 working days
