Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Bevel
SPARTEX TOGGLE CLAMP MH6UB
SPARTEX TOGGLE CLAMP MH6UB
Horizontal base mounted adjustable bar
References
spartex:
6683852
rubix:
130023B
ean:
3660338518034
Technical specifications
Model
Horizontal lever and adjustable pressure pin
Clamping force
1.42
kN
Length
210
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX TOGGLE CLAMP MH6UB
Base mounted.
Bar with adjustable spindle position.
Supplied with set screw, nuts and flanged washers.
Manufactured from zinc and passivated steel
A (mm):210
B (mm):71
C (mm):32
D (mm):42
E (mm):45
F (mm):26
G (mm):29
H (mm):90
I (mm):M8x70
J (mm):6,5
Technical specifications
Attributes
Model
Horizontal lever and adjustable pressure pin
Clamping force
1.42
kN
Length
210
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.21
excl. VAT
/
Each
£
75.85
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX TOGGLE CLAMP MG7UB
SPARTEX TOGGLE CLAMP MH2UB
SPARTEX TOGGLE CLAMP MH1UB
SPARTEX HORIZONTAL HOOK CLAMPS
SPARTEX NOSE MOUNTED PLUNGER
SPARTEX NOSE MOUNTED PLUNGER CP16
ROEBUCK MG1UB TOGGLE CLAMP
SPARTEX TOGGLE CLAMP MH4UB
SANDVIK C4-391.01-40 120 COROMANT EXTENSION ADAPTOR 6763450
393.CF-200650 CYLINDRICAL SLEEVE 6766941
PALM GRIP PLASTIC 32 THREAD BUSH
393CGS200452-SVIK COROGRIP COLLET
DESTACO 217-U 217 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP
ROEBUCK E881BH CEILING MAGNET 40MM X 12MM
SANDVIK 393.CF-20 12 50 CYLINDRICAL SLEEVE 6766944