FACOM 45.60 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 60MM 45.6
45 - single-prong wrenches
See technical informationReferences
Facom:45.60
Rubix:1233906
EAN:3148511053508



Product details : FACOM 45.60 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 60MM 45.6
45 - single-prong wrenches
- Single-prong wrenches: Fork is thicker for very high torques.
Examples: Public works, railways, shipyards, agriculture, oil platforms, metal construction.
- hanging hole on handle end: wrenches can be stored on a panel or hanging to prevent loss or fall.
- Fork angled at 15°.
- Metric dimensions: from 30 to 75 mm.
- Finish: burnished.
- Single-prong wrenches: Fork is thicker for very high torques.
Examples: Public works, railways, shipyards, agriculture, oil platforms, metal construction.
- hanging hole on handle end: wrenches can be stored on a panel or hanging to prevent loss or fall.
- Fork angled at 15°.
- Metric dimensions: from 30 to 75 mm.
- Finish: burnished.
Applications
For very high torques: Public works, railways, naval, agriculture, metal constructions, etc.
Technical specifications
Attributes
| Logistic Weight | 2296 g |
|---|---|
| Packaged dimensions (D x W x H) | 470x132x23 mm |
| Package weight | 2473 g |
| Opening | 60 |
| Length | 488 mm |
| Type | flat wrench |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 65.92 excl. VAT
/ Each
£ 79.10 incl. VAT
- Delivery usually within ( 14 ) days
