References
Gedore:40 16-20
Rubix:120A8468
Manufacturer :6333990
EAN:4010886633397

Documents
Product details : GEDORE 16-20MM HOOK SPANNER 40 16-20
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Opening | 16/20 |
| Length | 110 mm |
| Type | hook spanner |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 10.44 excl. VAT
/ Each
£ 12.53 incl. VAT
- Delivery usually within ( 8 ) days
