STAHLWILLE 03490052 1/2 INCH DRIVE X 1.1/8 AF CROW-RING
440a series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:03490052
Rubix:4527128
EAN:4018754008445



Documents
Product details : STAHLWILLE 03490052 1/2 INCH DRIVE X 1.1/8 AF CROW-RING
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x42x57 mm |
|---|---|
| Logistic Weight | 110 g |
| Opening | 1.1/8 |
| Length | 56.8 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 63.86 excl. VAT
/ Each
£ 76.63 incl. VAT
- Usually arrives within 14 working days
