DESTACO 217-U 217 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP


Horizontal Toggle Clamp 217

References
destaco:217-U
rubix:2585490
DESTACO HORIZONTAALSPANNER 217-U+
brand logo
Technical specifications
Typehorizontal hold down clamp

Product details : DESTACO 217-U 217 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP


Unique design gives greater hand clearance between the bar and handle. Models ending in "-L"" feature an open U-bar for attachments of arm extensions."

• Clamp supplied with neoprene spindle
• Low Profile

Strengths

Maximum Holding Capacity (lbf): 200
Clamp Arm Length (in): 2.310
Height Under Clamp Arm (in): 0.920
Clamp Bar Opening (+10°) (degrees): 91
Handle Opening (+10°): 61
Standard Material: Steel
Toggle Lock Plus: No
Accomodates Workpiece Variation: No
Base Mounting Style: Flange
Clamp Arm Style: U-Bar
Handle: Horizonal
Service Environment: Normal

Applications

• Assembly

• Checking fixtures

• Closures

• Woodworking

Technical specifications


Attributes
Typehorizontal hold down clamp
Show UNSPSC/ECL@SS
£ 33.80 excl. VAT
/ Each
£ 40.56 incl. VAT
  • Usually arrives within 14 working days