HOSTESS 8653 TOILET TISSUE ROLLS 320 SHEETS SMALL WHITE 18 PACKS OF 2


HOSTESS* 320 Toilet Tissue Rolls - Small Roll / White /320

References
kimberly-clark:8653
rubix:4504608
ean:5027375013461
brand logo
brand logo
Technical specifications
Number of formats11520
Length11.5 cm
Colourwhite
See all Specifications

Product details : HOSTESS 8653 TOILET TISSUE ROLLS 320 SHEETS SMALL WHITE 18 PACKS OF 2


HOSTESS* 320 Toilet Tissue is the essential everyday 2 ply toilet tissue for any business looking for consistent quality at an affordable price. As well as being produced from 100% recycled material, each sheet is fully biodegradable ensuring you reduce the risk of blocked toilets, as well as being kinder to the environment. HOSTESS* Toilet Tissues carry the European Ecolabel; your guarantee that they are manufactured responsibly at every step of the process.This product is sold as a pack of 36 packs x 320 white, 2 ply sheets (11,520 total). Small roll / Black

Technical specifications


Attributes
Number of formats11520
Length11.5 cm
Colourwhite
Number of rolls36
Width9.4 cm
Show UNSPSC/ECL@SS
£ 30.74 excl. VAT
/ Each
£ 36.89 incl. VAT
  • Sold out