SKF SYJ508 BEARING HOUSING

Housing for insert bearing

See technical information

References

SKF:SYJ 508
Rubix:211A5936
Manufacturer :27339
EAN:7316570215076
brand logo

Technical specifications

Inner diameter80 mm
Materialcast iron
See all Specifications

Product details : SKF SYJ508 BEARING HOUSING


Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface. This variant is compliant with Japanese standards.

Technical specifications


Attributes
Logistic Weight1280 g
Inner diameter80 mm
Materialcast iron
Height99 mm
Width49 mm
Shaft Height49.2 mm
Fixation centre-to-centre distance136.5 mm
£ 24.07 excl. VAT
/ Each
£ 28.88 incl. VAT
  • Delivery usually within ( 3 ) days