SKF SYWK506Y WHITE RANGE FOODLINE HOUSED UNIT
Housing for insert bearing
See technical informationSee documentsReferences
SKF:SYWK 506 Y
Rubix:200A1420
Manufacturer :443841
EAN:7316574924004

Documents
Product details : SKF SYWK506Y WHITE RANGE FOODLINE HOUSED UNIT
Pillow (plummer) block housings are designed to accommodate an insert bearing,. Housings made of composite materials are lightweight but robust and have excellent corrosion resistance. They are suitable for most applications and can be bolted directly to a support surface.
Strengths
•Excellent corrosion resistance
Tolerant of high and low temperatures
Lightweight
Recyclable
Tolerant of high and low temperatures
Lightweight
Recyclable
Technical specifications
Attributes
| Logistic Weight | 191,1 g |
|---|---|
| Inner diameter | 62 mm |
| Material | composite |
| Height | 82.5 mm |
| Length | 159 mm |
| Type of bearing | y-bearing insert |
| Bearing Unit Type | pillow block housing |
| Diameter of fixation holes | 14.5 mm |
| Housing shape | short |
| Width | 40 mm |
| Shaft Height | 42.9 mm |
| Fixation centre-to-centre distance | 121 mm |
| Coating | without |
| Mounting typ | pillow block |
| Number of screw holes for fastening elements | 2 |
| Relubrication hole | no |
Show UNSPSC/ECL@SS
£ 24.22 excl. VAT
/ Each
£ 29.06 incl. VAT
- Usually arrives within 14 working days
