SKF SYJ 507 PILLOW BLOCK HOUSING

Housing for insert bearing

See technical information

References

SKF:SYJ 507
Rubix:266A6379
Manufacturer :27338
EAN:7316570327571
brand logo

Technical specifications

Inner diameter72 mm
Materialcast iron
See all Specifications

Product details : SKF SYJ 507 PILLOW BLOCK HOUSING


Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface. This variant is compliant with Japanese standards.

Technical specifications


Attributes
Logistic Weight1014 g
Inner diameter72 mm
Materialcast iron
Height93 mm
Width46 mm
Shaft Height47.6 mm
Fixation centre-to-centre distance129 mm
£ 22.19 excl. VAT
/ Each
£ 26.63 incl. VAT
  • Delivery usually within ( 3 ) days