References
SKF:SY 509 M
Rubix:102A9797
Manufacturer :27299
EAN:7316570882834

Product details : SKF HOUSED BEARING UNIT SY 509 M
Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x187x162 mm |
|---|---|
| Logistic Weight | 1551 g |
| Inner diameter | 85 mm |
| Material | steel |
| Height | 81.1 mm |
| Outer diameter | 187 mm |
| Width | 48 mm |
| Shaft Height | 54 mm |
Show UNSPSC/ECL@SS
£ 24.84 excl. VAT
/ Each
£ 29.81 incl. VAT
- Delivery usually within ( 3 ) days
