References
SKF:SYF 507
Rubix:102A9404
Manufacturer :27327
EAN:7316570125467

Product details : SKF HOUSED BEARING UNIT SYF 507
Short base pillow (plummer) block housings are designed to accommodate an insert bearing. They are strong, stiff and cost-effective, and are suitable for most applications. The housings has threads for attachment bolts so that it can be bolted directly to a support surface.
Technical specifications
Attributes
| Logistic Weight | 883,6 g |
|---|---|
| Inner diameter | 72 mm |
| Material | cast iron |
| Height | 93 mm |
| Width | 45 mm |
| Shaft Height | 47.6 mm |
| Fixation centre-to-centre distance | 82.6 mm |
Show UNSPSC/ECL@SS
£ 29.13 excl. VAT
/ Each
£ 34.96 incl. VAT
- Delivery usually within ( 3 ) days
