References
SKF:SYK 504
Rubix:229A3808
Manufacturer :27362
EAN:7316571396545

Product details : SKF SYK 504 HOUSED BEARING UNIT
Pillow (plummer) block housings are designed to accommodate an insert bearing. Housings made of composite materials are lightweight but robust and have excellent corrosion resistance. They are suitable for most applications and can be bolted directly to a support surface.
Pillow (plummer) block housings are designed to accommodate an insert bearing. Housings made of composite materials are lightweight but robust and have excellent corrosion resistance. They are suitable for most applications and can be bolted directly to a support surface.
Strengths
- Excellent corrosion resistance
- Tolerant of high and low temperatures
- Lightweight
- Recyclable
- Tolerant of high and low temperatures
- Lightweight
- Recyclable
Technical specifications
Attributes
| Logistic Weight | 105 g |
|---|---|
| Inner diameter | 47 mm |
| Material | composite |
| Height | 64.5 mm |
| Length | 126 mm |
| Type of bearing | insert bearing |
| Bearing Unit Type | housing only |
| Diameter of fixation holes | 12 mm |
| Width | 32 mm |
| Shaft Height | 33.3 mm |
| Fixation centre-to-centre distance | 96.5 mm |
| Coating | without |
| Mounting typ | pillow block |
| Number of screw holes for fastening elements | 2 |
| Relubrication hole | no |
Show UNSPSC/ECL@SS
£ 9.67 excl. VAT
/ Each
£ 11.60 incl. VAT
- Delivery usually within ( 3 ) days
