References
INA:GS81132
Rubix:105A1338
Manufacturer :0000250460000
EAN:4054362375784

Product details : INA GS81132 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x200x200 mm |
|---|---|
| Logistic Weight | 790 g |
| Inner diameter | 162 mm |
| Outer diameter | 200 mm |
| Width | 9.5 mm |
| Thickness | 9.5 mm |
Show UNSPSC/ECL@SS
£ 573.83 excl. VAT
/ Each
£ 688.60 incl. VAT
- Delivery usually within ( 7 ) days
