References
FAG:U216
Rubix:229A2084
Manufacturer :0192928050000
EAN:4012801242103

Product details : FAG U216 BEARING SEATING RING 192928050000
Seating washer U2, rolling bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x120x120 mm |
|---|---|
| Logistic Weight | 220 g |
| Inner diameter | 98 mm |
| Outer diameter | 120 mm |
| Width | 10 mm |
| Thickness | 10 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 44.84 excl. VAT
/ Each
£ 53.81 incl. VAT
- Delivery usually within ( 7 ) days
