References
FAG:U222
Rubix:274A8628
Manufacturer :0192928300000
EAN:4012801242134

Product details : FAG U222 SEATING WASHER
Seating washer U2, rolling bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x165x165 mm |
|---|---|
| Logistic Weight | 560 g |
| Inner diameter | 135 mm |
| Outer diameter | 165 mm |
| Width | 14 mm |
| Thickness | 14 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 77.24 excl. VAT
/ Each
£ 92.69 incl. VAT
- Usually arrives within 14 working days
