References
SKF:U 315
Rubix:132A4258
Manufacturer :28188
EAN:7316577109460

Product details : SKF BEARING SEATING RING U 315
Rolling bearing component Aligning seat washer (thrust ball bearing) Single thrust. Also seating rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x140x140 mm |
|---|---|
| Logistic Weight | 539,6 g |
| Inner diameter | 105 mm |
| Outer diameter | 140 mm |
| Width | 15 mm |
| Thickness | 15 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 123.72 excl. VAT
/ Each
£ 148.46 incl. VAT
- Usually arrives within 14 working days
