Bearing Housing Accessory
Inner diameter | 90 mm |
---|---|
Outer diameter | 110 mm |
Width | 2 mm |
Logistics dimensions (L x W x H) | 2x110x110 mm |
---|---|
Logistic Weight | 19,6 g |
Inner diameter | 90 mm |
Outer diameter | 110 mm |
Width | 2 mm |
Series | ZW |
Usually arrives within 14 working days