References
SKF:U 210
Rubix:102A6346
Manufacturer :28163
EAN:7316577079978

Product details : SKF BEARING SEATING RING U 210
Rolling bearing component Aligning seat washer (thrust ball bearing) Single thrust. Also seating rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7,5x82x82 mm |
|---|---|
| Logistic Weight | 98 g |
| Inner diameter | 62 mm |
| Outer diameter | 82 mm |
| Width | 7.5 mm |
| Thickness | 7.5 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 41.16 excl. VAT
/ Each
£ 49.39 incl. VAT
- Delivery usually within ( 3 ) days
