References
INA:GS89324
Rubix:105A2098
Manufacturer :0000246000000
EAN:4054364128975

Product details : INA NEEDLE BEARING WASHR GS89324
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18,5x210x210 mm |
|---|---|
| Logistic Weight | 3300 g |
| Inner diameter | 123 mm |
| Outer diameter | 210 mm |
| Width | 18.5 mm |
| Thickness | 18.5 mm |
Show UNSPSC/ECL@SS
£ 929.49 excl. VAT
/ Each
£ 1,115.39 incl. VAT
- Usually arrives within 14 working days
