References
INA:GS81113
Rubix:105A1773
Manufacturer :0000248480000
EAN:4012802041286

Product details : INA GS81113 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x90x90 mm |
|---|---|
| Logistic Weight | 116 g |
| Inner diameter | 67 mm |
| Outer diameter | 90 mm |
| Width | 5.25 mm |
| Thickness | 5.25 mm |
| Material | through-hardened rolling bearing steel |
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
- Delivery usually within ( 7 ) days
