Shaft locating washer
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x140x140 mm |
---|---|
Logistic Weight | 1400 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 15 mm |
Series | WS894 |
Usually arrives within 14 working days