References
INA:GS81214
Rubix:105A1173
Manufacturer :0000248990000
EAN:4012802712773

Product details : INA GS81214 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x105x105 mm |
|---|---|
| Logistic Weight | 288 g |
| Inner diameter | 72 mm |
| Outer diameter | 105 mm |
| Width | 8 mm |
| Thickness | 8 mm |
Show UNSPSC/ECL@SS
£ 129.45 excl. VAT
/ Each
£ 155.34 incl. VAT
- Delivery usually within ( 7 ) days
