References
INA:GS81226
Rubix:105A1937
Manufacturer :0000274210000
EAN:4012802129502

Product details : INA GS81226 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x190x190 mm |
|---|---|
| Logistic Weight | 1460 g |
| Inner diameter | 133 mm |
| Outer diameter | 190 mm |
| Width | 13 mm |
| Thickness | 13 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 506.09 excl. VAT
/ Each
£ 607.31 incl. VAT
- Usually arrives within 14 working days
