References
SKF:U 209
Rubix:102A6345
Manufacturer :28162
EAN:7316577079961

Product details : SKF BEARING SEATING RING U 209
Rolling bearing component Aligning seat washer (thrust ball bearing) Single thrust. Also seating rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7,5x78x78 mm |
|---|---|
| Logistic Weight | 87 g |
| Inner diameter | 60 mm |
| Outer diameter | 78 mm |
| Width | 7.5 mm |
| Thickness | 7.5 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 37.35 excl. VAT
/ Each
£ 44.82 incl. VAT
- Delivery usually within ( 3 ) days
