Sphered seat washers
Inner diameter | 85 mm |
---|---|
Outer diameter | 115 mm |
Width | 11.5 mm |
Logistics dimensions (L x W x H) | 11,5x115x115 mm |
---|---|
Logistic Weight | 310 g |
Inner diameter | 85 mm |
Outer diameter | 115 mm |
Width | 11.5 mm |
Series | U |
Material | Bearing steel |
Usually arrives within 14 working days