Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA NEEDLE BEARING WASHR WS87411
INA NEEDLE BEARING WASHR WS87411
Shaft locating washer
References
ina:
WS87411
rubix:
201A3806
manufacturer :
0000262800000
ean:
4012802713138
Technical specifications
Inner diameter
55
mm
Outer diameter
120
mm
Width
10.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR WS87411
Axial bearing washer
Technical specifications
Attributes
Logistic Weight
736
g
Inner diameter
55
mm
Outer diameter
120
mm
Width
10.5
mm
Series
WS874
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.70
excl. VAT
/
Each
£
132.84
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING WASHR WS81234
NTN WS81112 NEEDLE ROLLER BEARING
INA NEEDLE BEARING WASHR GS81114
INA NEEDLE BEARING WASHR GS81224
INA NEEDLE BEARING WASHR GS81130
SKF BEARING SEATING RING U 211
SKF SPACING WASHER ZW 25X32
INA NEEDLE BEARING WASHR GS81120
FAG U210 BEARING SEATING RING 190057090000
FAG U214 BEARING SEATING RING 167444030000
INA NEEDLE BEARING WASHR GS89314
INA NEEDLE BEARING WASHR ZS86134
INA NEEDLE BEARING WASHR GS87410
SKF BEARING SEATING RING U 318
FAG U309 BEARING SEATING RING 192929370000