ROEBUCK HSCO JOBBER DRILL 13.0MM


HSCo Jobber Drills - Metric

References
unbranded:203576
rubix:203576
Technical specifications
Drilling diameter13 mm
See all Specifications

Product details : ROEBUCK HSCO JOBBER DRILL 13.0MM


DIN 338/BS 328 Point angle 135° split point above 3mm (1//8"), 118° non split below 3mm Surface treatment Bronze Application For steels of high tensile strength, stainless and heat resistant steels.
Pack Quantity Drills supplied in pack quantities; 1.
0 to 10mm - 10 per pack 10.
5mm onwards - 5 per pack Price Each is per drill not pack

Technical specifications


Attributes
Drilling diameter13 mm
Din standardDIN 338
Direction of cuttingRight
Machining materialBronze;Steel
Body materialHSS-Co
Tip angle135 °
Tail diameter13 mm
Show UNSPSC/ECL@SS
£ 30.82 excl. VAT
/ Each
£ 36.98 incl. VAT
  • Sold out