RELIANCE 194 HSE 1 PERSON FIRST AID KIT RIGA BUM BAG GRN
HSE 1 Person Workplace Kits
See technical informationReferences
Reliance Medical:194
Rubix:2573259
EAN:5060131881942

Product details : RELIANCE 194 HSE 1 PERSON FIRST AID KIT RIGA BUM BAG GRN
Essential for lone offsite employees. Ideal for drawer or glove compartment. Content :
2 Bandages, Triangular ; 1 Dressing, HSE Large 18cm x 18cm ; 1 Gloves, Pairs
1 Guidance Leaflet ; 10 Plasters, Washproof Assorted ; 6 Safety Pins ; 2 Wipes, Cleansing
2 Bandages, Triangular ; 1 Dressing, HSE Large 18cm x 18cm ; 1 Gloves, Pairs
1 Guidance Leaflet ; 10 Plasters, Washproof Assorted ; 6 Safety Pins ; 2 Wipes, Cleansing
Technical specifications
Attributes
| Type | workplace kit |
|---|---|
| Length | 300 mm |
| Width | 90 mm |
| Height | 80 mm |
Show UNSPSC/ECL@SS
£ 11.45 excl. VAT
/ Each
£ 13.74 incl. VAT
- In stock: Next day delivery
