RELIANCE 9104 SPECTRA BURNS FIRST AID SYSTEM
Spectra Burns First Aid System
See technical informationSee documentsReferences
Reliance Medical:9104
Rubix:2585607
EAN:5060497994027

Documents
Product details : RELIANCE 9104 SPECTRA BURNS FIRST AID SYSTEM
For the treatment of minor burns; includes various sized dressings to relieve pain, cool, and comfort.
Includes : Spectra Panel ; Burn First Aid Kit ; Burn Plaster Kit ; Accident Book ; Sign ‘Burns System Guidance’.
Includes : Spectra Panel ; Burn First Aid Kit ; Burn Plaster Kit ; Accident Book ; Sign ‘Burns System Guidance’.
Technical specifications
Attributes
| Type | first aid burns |
|---|---|
| Length | 750 mm |
| Width | 347 mm |
| Height | 105 mm |
Show UNSPSC/ECL@SS
£ 247.54 excl. VAT
/ Each
£ 297.05 incl. VAT
- Delivery usually within ( 4 ) days
