reliance medical:343
rubix:2525313
ean:5060131883434

- Type:workplace kit
- Length:295 mm
- Width:270 mm
reliance medical:348
rubix:2525314
ean:5060131883489

- Type:workplace kit
- Length:350 mm
- Width:320 mm
reliance medical:330
rubix:2525315
ean:5060131883304

- Type:workplace kit
- Length:225 mm
- Width:230 mm
reliance medical:275
rubix:2573260
ean:5060131882758

- Type:bum bag first aid kit
- Length:300 mm
- Width:90 mm
reliance medical:144
rubix:2575762
ean:5060131881447

- Type:vehicle kit
- Length:250 mm
- Width:185 mm
reliance medical:3014
rubix:2575755
ean:5060186993232

- Type:motokit
- Length:200 mm
- Width:140 mm
reliance medical:142
rubix:45022857
ean:5060131881423

- Type:burns first aid kit
- Length:200 mm
- Width:140 mm
reliance medical:684
rubix:2525316
ean:5060131886848

- Type:travel aid kit
- Length:200 mm
- Width:140 mm
reliance medical:194
rubix:2573259
ean:5060131881942

- Type:workplace kit
- Length:300 mm
- Width:90 mm
reliance medical:3011
rubix:2525321
ean:5060186992389

- Type:medium motokit
- Length:205 mm
- Width:200 mm
reliance medical:427
rubix:2525317
ean:5060131884271

- Type:catering kit
- Length:230 mm
- Width:225 mm
reliance medical:718
rubix:2575758
ean:5060131887180

- Type:body fluid clean-up
- Length:350 mm
- Width:320 mm
reliance medical:9100
rubix:2585611
ean:5060497994058

- Type:work place first aid system
- Length:750 mm
- Width:347 mm
reliance medical:155
rubix:2575763
ean:5060131881553

- Type:vehicle kit
- Length:140 mm
- Width:110 mm
reliance medical:9104
rubix:2585607
ean:5060497994027

- Type:first aid burns
- Length:750 mm
- Width:347 mm
reliance medical:3013
rubix:2575754
ean:5060186993225

- Type:motokit
- Length:140 mm
- Width:110 mm
reliance medical:428
rubix:2525318
ean:5060131884288

- Type:catering kit
- Length:295 mm
- Width:270 mm
reliance medical:429
rubix:2525319
ean:5060131884295

- Type:catering kit
- Length:350 mm
- Width:320 mm
reliance medical:3012
rubix:2525322
ean:5060186992396

- Type:large motokit
- Length:295 mm
- Width:270 mm
reliance medical:395
rubix:45022868
ean:5060131883953

- Type:burn dressing
- Length:200 mm
- Width:200 mm
reliance medical:5921
rubix:45022872
ean:5060186991795

- Type:burn dressing
- Length:150 mm
- Width:50 mm
unbranded:F80001
rubix:2017697
ean:5060131883946

- Type:reliance 394 burnsoothe burn relief dressing 10cmx10cm
reliance medical:124
rubix:80173199
ean:5060131881249
reliance medical:717
rubix:2525982
ean:5060131887173