RELIANCE 3011 TRAVEL & MOTORING KIT/BS85992 MEDIUM IN COMPACT AURA


Compliant Medium Motokit

References
reliance medical:3011
rubix:2525321
ean:5060186992389
brand logo
brand logo
Technical specifications
TypeMedium Motokit
Length205 mm
Width200 mm
See all Specifications

Product details : RELIANCE 3011 TRAVEL & MOTORING KIT/BS85992 MEDIUM IN COMPACT AURA


For car, taxi, van, and truck. Maximum 8 passengers. Available in a box with bracket or soft bag. Content :
1 Bandage, Triangular ; 1 Dressing Pad, Adherent 7.5cm x 7.5cm ; 1 Dressing, HSE Medium 12cm x 12cm ; 1 Dressing, Medium Trauma ; 2 Dressings, Burn 10cm x 10cm
1 Foil Blanket, Adult ; 2 Gloves, Pair ; 1 Guidance Leaflet ; 10 Plasters, Washproof Assorted ; 1 Resuscitation Face Shield ; 1 Shears ; 10 Wipes, Cleansing

Technical specifications


Attributes
TypeMedium Motokit
Length205 mm
Width200 mm
Height65 mm
Show UNSPSC/ECL@SS
£ 19.93 excl. VAT
/ Each
£ 23.92 incl. VAT
  • In stock: Next day delivery