RELIANCE 427 CATERING BS8599-1 FIRST AID KIT SMALL AURA3 BOX SMALL GRN
Small Catering Kit
See technical informationSee documentsReferences
Reliance Medical:427
Rubix:2525317
EAN:5060131884271

Documents
Product details : RELIANCE 427 CATERING BS8599-1 FIRST AID KIT SMALL AURA3 BOX SMALL GRN
Stylish colour-coded carry case. Complies with food hygiene regulations. HSE approved contents. Includes blue integrated bracket. Our range of Catering Kits is unique! For many years it has been a legal requirement to use only Blue Detectable plasters in food preparation areas.
Content :
1 Bandage, Blue Conforming, 2 Bandages, Blue Triangular
1 Dressing, Burn ; 2 Dressings, Blue Eye Pad ; 2 Dressings, Blue Finger ; 2 Dressings, Blue HSE Medium ; 2 Dressings, Blue HSE Large
1 Foil Blanket, Adult ; 6 Gloves, Blue Pairs ; 1 Guidance Leaflet ; 40 Plasters, Blue Assorted
1 Resuscitation Face Shield ; 1 Shears ; 1 Tape, Blue Microporous ; 20 Wipes, Blue Cleansing
Content :
1 Bandage, Blue Conforming, 2 Bandages, Blue Triangular
1 Dressing, Burn ; 2 Dressings, Blue Eye Pad ; 2 Dressings, Blue Finger ; 2 Dressings, Blue HSE Medium ; 2 Dressings, Blue HSE Large
1 Foil Blanket, Adult ; 6 Gloves, Blue Pairs ; 1 Guidance Leaflet ; 40 Plasters, Blue Assorted
1 Resuscitation Face Shield ; 1 Shears ; 1 Tape, Blue Microporous ; 20 Wipes, Blue Cleansing
Technical specifications
Attributes
| Type | catering kit |
|---|---|
| Length | 230 mm |
| Width | 225 mm |
| Height | 95 mm |
Show UNSPSC/ECL@SS
£ 37.76 excl. VAT
/ Each
£ 45.31 incl. VAT
- In stock: Next day delivery
