CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 8 X 3.0 862488
Hss centre drill bit - tin form a - 60° - normal series
See technical informationSee documentsReferences
GISS Cutline:862488
Rubix:862488
EAN:3660338171673

Documents
Product details : CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 8 X 3.0 862488
Hss centre drill bit - tin form a - 60° - normal series
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Tip diameter | 3 mm |
| Total length | 50 mm |
| Cutting material | hss |
| Shape | a |
| Bevel angle | 60 ° |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 10.91 excl. VAT
/ Each
£ 13.09 incl. VAT
- In stock: Next day delivery
