Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
DORMER A2004.0X10.0 DRILL 4.00 MM X 10.00 MM 5969866
DORMER A2004.0X10.0 DRILL 4.00 MM X 10.00 MM 5969866
Metal drills A200
References
dormer:
A2004.0X10.0
rubix:
223600
manufacturer :
5969866
ean:
7320760030776
Technical specifications
Diameter
10
mm
Tip diameter
4
mm
Total length
55
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER A2004.0X10.0 DRILL 4.00 MM X 10.00 MM 5969866
HSS centring drills with cylindrical shaft DIN 333A 60 ° uncoated 1xD for normal centre hole.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
Diameter
10
mm
Tip diameter
4
mm
Total length
55
mm
Body material
HSS
Shape
Other
Bevel angle
60
°
Coating
Blank
Tip angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.74
excl. VAT
/
Each
£
17.69
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00613 001.600 STANDARD HSS COATED DRIL 9006130016000
TITEX K1111TIN-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073534
TITEX K1161-0.5 DRILLS SOLID CARBID TYPE N 5073587
TITEX K1411S-2.5X8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073654
GUHRING 00581 004.000 CENTRE DRILLS
DORMER A2051.6X4.0 DRILL 1.60 MM X 4.00 MM 5969289
TITEX K1161-6.3 DRILLS SOLID CARBID TYPE N 5073597
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 4 726897
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 4 X 1.0 862494
GUHRING 00281 000.500 DRILLS OTHER 9002810005000
GUHRING 00581 002.000 CENTRE DRILLS
GUHRING 00585 002.500 DRILLS OTHER 9005850025000
DORMER A201 HSS DRILL 1.5 X 5.0MM
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 8 X 2.5 862487
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 12 X 4.0 862491