Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00381 002.000 DRILLS OTHER 9003810020000
GUHRING 00381 002.000 DRILLS OTHER 9003810020000
HSS centring drill bit Gühring
References
gühring:
9003810020000
rubix:
345A2007
ean:
4031093114820
Technical specifications
Body material
HSS-Co
Product details
Technical specifications
Product details : GUHRING 00381 002.000 DRILLS OTHER 9003810020000
Technical specifications
Attributes
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.48
excl. VAT
/
Each
£
17.38
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TITEX K1311-6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073631
DORMER A2055.0X12.5 DRILL 5.00 MM X 12.50 MM 5969318
ROEBUCK A225BS5 223704 HSS CENTRE DRILL BS 5
ROEBUCK A2008.0 223610 HSS CENTRE DRILL 8.00 X 3.15MM
TITEX K1311-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073629
DORMER A225BS5 DRILL 3/16 INCH X 7/16 INCH 5969169
ROEBUCK 22-165-302 CENTRE DRILL SHORT SERIES SIZE 2
DORMER A201 HSS DRILL 1.5 X 5.0MM
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 3 726896
GUHRING 00613 002.000 STANDARD HSS COATED DRIL 9006130020000
TITEX K1112-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073540
DORMER A2002.5X6.3 DRILL 2.50 MM X 6.30 MM 5969858
TITEX K1161-4 DRILLS SOLID CARBID TYPE N 5073595
TITEX K1313-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073635
GUHRING 00585 002.500 DRILLS OTHER 9005850025000