CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 8 X 2.5 726900
Hss 60° centering drill bit
See technical informationReferences
GISS Cutline:726900
Rubix:726900
EAN:3660338008801

Product details : CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 8 X 2.5 726900
Hss 60° centering drill bit Standard: DIN 333A
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Tip diameter | 2.5 mm |
| Total length | 50 mm |
| Cutting material | hss |
| Shape | a |
| Bevel angle | 60 ° |
Show UNSPSC/ECL@SS
£ 5.71 excl. VAT
/ Each
£ 6.85 incl. VAT
- Usually arrives within 14 working days
