Centre Drill
Diameter | 3.15 mm |
---|---|
Tip diameter | 1.25 mm |
Total length | 31.5 mm |
Diameter | 3.15 mm |
---|---|
Tip diameter | 1.25 mm |
Total length | 31.5 mm |
Body material | HSS |
Shape | Round |
Diameter (inch) | 0,124 '' |
Total length (inches) | 1,24 '' |
Coating | Uncoated |
Tip angle | 118 ° |
Drilling diameter | 1.25 mm |
Usually arrives within 14 working days