WALTER 5073624 DOUBLE ENDED HSS UNCOATED CENTRE DRILL 2.5
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1311-2.5
Rubix:265A7143
Manufacturer :5073624
EAN:4031132158457

Documents
Product details : WALTER 5073624 DOUBLE ENDED HSS UNCOATED CENTRE DRILL 2.5
ALTIUS
Strengths
•For straight contact surfaces in accordance with DIN 332 A
Form A
Form A
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Tip diameter | 2.5 mm |
| Total length | 50 mm |
| Cutting material | hss |
| Shape | round |
| Bevel angle | 60 ° |
| Total length (inches) | 1.969 '' |
| Coating | uncoated |
| Tip angle | 118 ° |
| Drilling diameter | 2.5 mm |
Show UNSPSC/ECL@SS
£ 13.14 excl. VAT
/ Each
£ 15.77 incl. VAT
- Usually arrives within 14 working days