Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00281 002.000 DRILLS OTHER 9002810020000
GUHRING 00281 002.000 DRILLS OTHER 9002810020000
HSS centring drill bit Gühring
References
gühring:
9002810020000
rubix:
344A5837
ean:
4031093084451
Technical specifications
Diameter
6.3
mm
Tip diameter
2
mm
Total length
45
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00281 002.000 DRILLS OTHER 9002810020000
Technical specifications
Attributes
Diameter
6.3
mm
Tip diameter
2
mm
Total length
45
mm
Body material
hss
Shape
a
Bevel angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.43
excl. VAT
/
Each
£
10.12
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK A225BS1 223700B HSS CENTRE DRILL BS 1
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 6 726899
DORMER A2013.0X10.0 DRILL 10.00 MM X 3.00 MM 5969425
TITEX K1161-3.15 CENTRE DRILL 5073594
GUHRING 00581 002.500 CENTRE DRILLS
TITEX K1313-3 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073636
TITEX K1111TIN-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073529
TITEX K1111-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073524
DORMER A225BS1 DRILL 3/64 INCH X 1/8 INCH 5969157
DORMER A201 HSS DRILL 0.63 X 3.15MM
DORMER A201 HSS DRILL 1.5 X 5.0MM
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 4 726897
TITEX K1113TIN-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073557
GUHRING 00581 001.000 CENTRE DRILLS
TITEX K1161-0.5 DRILLS SOLID CARBID TYPE N 5073587