Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
ROEBUCK A2005.0 223608B HSS CENTRE DRILL 5.00 X 2.00MM
ROEBUCK A2005.0 223608B HSS CENTRE DRILL 5.00 X 2.00MM
HSS centring drill bit Unbranded
References
unbranded:
CDM/020
rubix:
223608B
Technical specifications
Diameter
5
mm
Total length
40
mm
Body material
HSS
Product details
Technical specifications
Product details : ROEBUCK A2005.0 223608B HSS CENTRE DRILL 5.00 X 2.00MM
Centre drills for producing centre holes conforming to DIN 332. Manufactured from High Speed Steel. 60⁰ angle and profile ground. Form A (without protecting chamfer).
Technical specifications
Attributes
Diameter
5
mm
Total length
40
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.73
excl. VAT
/
Each
£
9.28
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 10 X 4.0 726903
GUHRING 00281 002.000 DRILLS OTHER 9002810020000
TITEX K1113-0.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073542
TITEX K1111-8 CENTRE DRILL 5073527
TITEX K1411L-2X5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073639
TITEX K1112-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073538
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 4 X 1.0 862494
GUHRING 00581 004.000 CENTRE DRILLS
TITEX K1112-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073537
TITEX K1112-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073541
TITEX K1161-1 DRILLS SOLID CARBID TYPE N 5073589
GUHRING 00292 002.380 BS3 CENTRE DR RH
GUHRING 00587 003.150 DRILLS OTHER 9005870031500
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 5 X 1.5 862485
DORMER A2055.0X12.5 DRILL 5.00 MM X 12.50 MM 5969318